End Mill, Ball End Center Cutting, Series: 545BA, 25 mm Cutter Dia, 100 mm Overall Length

  • Mfr # 21894

  • Zoro # G316070381


product price:  $226.99
/ea
Free Shipping & Returns

Key Features

Overall Length
100 mm
Cutting Direction
Right Hand
End Mill Material
Submicron Solid Carbide
Finish
AlTiN/X.CEED Coated
Length of Cut
38 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21894
Zoro #
G316070381
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
100 mm
Length of Cut
38 mm

Details

Cutting Direction
Right Hand
End Mill Material
Submicron Solid Carbide
Finish
AlTiN/X.CEED Coated
Helix Angle
45°
Number of Flutes
5
Flute Type
Helix

Description

End Mill, Ball End Center Cutting, Series: 545BA, 25 mm Cutter Dia, 100 mm Overall Length, 38 mm Length of Cut, 5 Flutes, Helix Flute, 25 mm Shank Dia, Right Hand Cutting, 45 deg Helix Angle, Submicron Solid Carbide, AlTiN/X.CEED Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.