
End Mill, Ball End Center Cutting, Series: 545BA, 4 mm Diameter Cutter, 50 mm Overall Length
Mfr # 21264
Zoro # G016076362
product price: $35.25
/eaKey Features
Helix Angle
45°
Overall Length
50 mm
Length of Cut
12 mm
Finish
AlTiN/X.CEED Coated
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
21264
Zoro #
G016076362
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
50 mm
Length of Cut
12 mm
Details
Helix Angle
45°
Finish
AlTiN/X.CEED Coated
Cutting Direction
Right Hand
Number of Flutes
4
End Mill Material
Submicron Solid Carbide
Flute Type
Helix
Description
End Mill, Ball End Center Cutting, Series: 545BA, 4 mm Diameter Cutter, 50 mm Overall Length, 12 mm Length of Cut, 4 Flutes, Helix Flute, 6 mm Shank Diameter, Right Hand Cutting Direction, 45 deg Helix Angle, Submicron Solid Carbide, AlTiN/X.CEED Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.