
End Mill, Ball End Center Cutting, Series: 545BA, 7 mm Diameter Cutter, 65 mm Overall Length
Mfr # 21414
Zoro # G816067331
product price: $56.29
/eaKey Features
Finish
AlTiN/X.CEED Coated
Length of Cut
22 mm
Overall Length
65 mm
Number of Flutes
5
End Mill Material
Submicron Solid Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
21414
Zoro #
G816067331
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
22 mm
Overall Length
65 mm
Details
Finish
AlTiN/X.CEED Coated
Number of Flutes
5
End Mill Material
Submicron Solid Carbide
Helix Angle
45°
Cutting Direction
Right Hand
Flute Type
Helix
Description
End Mill, Ball End Center Cutting, Series: 545BA, 7 mm Diameter Cutter, 65 mm Overall Length, 22 mm Length of Cut, 5 Flutes, Helix Flute, 8 mm Shank Diameter, Right Hand Cutting Direction, 45 deg Helix Angle, Submicron Solid Carbide, AlTiN/X.CEED Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.