
End Mill, Ball End Center Cutting Single End Standard Length, Series: 320MA
Mfr # 16147
Zoro # G116077115
product price: $29.59
/eaKey Features
Length of Cut
3/4 in
Number of Flutes
2
Finish
TiALN Coated
Overall Length
2-1/2 in
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
16147
Zoro #
G116077115
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
3/4 in
Overall Length
2-1/2 in
Shank Length
1-3/4 in
Details
Number of Flutes
2
Finish
TiALN Coated
Cutting Direction
Right Hand
Helix Angle
30°
End Mill Material
Solid Submicron Carbide
Flute Type
Spiral
Description
End Mill, Ball End Center Cutting Single End Standard Length, Series: 320MA, 15/64 in Diameter Cutter, 2-1/2 in Overall Length, 3/4 in Length of Cut, 2 Flutes, Spiral Flute, 1/4 in Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, 1-3/4 in Shank Length, Solid Submicron Carbide, TiALN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.