
End Mill, Ball End Center Cutting Single End Standard Length, Series: 323MA
Mfr # 17037
Zoro # G916068467
product price: $20.59
/eaKey Features
Cutting Direction
Right Hand
Length of Cut
1/4 in
Overall Length
1-1/2 in
Number of Flutes
3
End Mill Material
Solid Submicron Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
17037
Zoro #
G916068467
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
1/4 in
Overall Length
1-1/2 in
Shank Length
1-1/4 in
Details
Cutting Direction
Right Hand
Number of Flutes
3
End Mill Material
Solid Submicron Carbide
Finish
TiALN Coated
Helix Angle
30°
Flute Type
Spiral
Description
End Mill, Ball End Center Cutting Single End Standard Length, Series: 323MA, 1/16 in Cutter Dia, 1-1/2 in Overall Length, 1/4 in Length of Cut, 3 Flutes, Spiral Flute, 1/8 in Shank Dia, Right Hand Cutting, 30 deg Helix Angle, 1-1/4 in Shank Length, Solid Submicron Carbide, TiALN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.