Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, Ball End Center Cutting Single End Standard Length, Series: 323MA

  • Mfr # 17117

  • Zoro # G416068905


product price: $23.15
/ea

Key Features

Number of Flutes
3
Helix Angle
30°
End Mill Material
Solid Submicron Carbide
Overall Length
2 in
Length of Cut
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
17117
Zoro #
G416068905
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2 in
Length of Cut
5/8 in
Shank Length
1-3/8 in

Details

Number of Flutes
3
Helix Angle
30°
End Mill Material
Solid Submicron Carbide
Finish
TiALN Coated
Cutting Direction
Right Hand
Flute Type
Spiral

Description

End Mill, Ball End Center Cutting Single End Standard Length, Series: 323MA, 3/16 in Diameter Cutter, 2 in Overall Length, 5/8 in Length of Cut, 3 Flutes, Spiral Flute, 3/16 in Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, 1-3/8 in Shank Length, Solid Submicron Carbide, TiALN Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.