Zoro Homepage

End Mill, Ball End Center Cutting Single End Standard Length, Series: 323MC

  • Mfr # 17314

  • Zoro # G116069684


product price: $75.19
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
Helix Angle
30°
End Mill Material
Solid Submicron Carbide
Overall Length
3 in
Number of Flutes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17314
Zoro #
G116069684
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3 in
Length of Cut
1 in
Shank Length
2 in

Details

Cutting Direction
Right Hand
Helix Angle
30°
End Mill Material
Solid Submicron Carbide
Number of Flutes
3
Finish
TiCN Coated
Flute Type
Spiral

Description

End Mill, Ball End Center Cutting Single End Standard Length, Series: 323MC, 1/2 in Cutter Dia, 3 in Overall Length, 1 in Length of Cut, 3 Flutes, Spiral Flute, 1/2 in Shank Dia, Right Hand Cutting, 30 deg Helix Angle, 2 in Shank Length, Solid Submicron Carbide, TiCN Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.