
End Mill, Ball End Center Cutting Single End Standard Length, Series: 330MA
Mfr # 18227
Zoro # G816071574
product price: $56.35
/eaKey Features
Length of Cut
7/8 in
End Mill Material
Solid Submicron Carbide
Number of Flutes
4
Helix Angle
30°
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
18227
Zoro #
G816071574
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
7/8 in
Overall Length
2-1/2 in
Shank Length
1-5/8 in
Details
End Mill Material
Solid Submicron Carbide
Number of Flutes
4
Helix Angle
30°
Cutting Direction
Right Hand
Finish
TiALN Coated
Flute Type
Spiral
Description
End Mill, Ball End Center Cutting Single End Standard Length, Series: 330MA, 23/64 in Cutter Dia, 2-1/2 in Overall Length, 7/8 in Length of Cut, 4 Flutes, Spiral Flute, 3/8 in Shank Dia, Right Hand Cutting, 30 deg Helix Angle, 1-5/8 in Shank Length, Solid Submicron Carbide, TiALN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.