
End Mill, Ball End Center Cutting Single End Standard Length, Series: 330MC
Mfr # 18114
Zoro # G316070862
product price: $20.59
/eaKey Features
Length of Cut
5/8 in
Cutting Direction
Right Hand
End Mill Material
Solid Submicron Carbide
Overall Length
2 in
Finish
TiCN Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
18114
Zoro #
G316070862
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
5/8 in
Overall Length
2 in
Shank Length
1-3/8 in
Details
Cutting Direction
Right Hand
End Mill Material
Solid Submicron Carbide
Finish
TiCN Coated
Number of Flutes
4
Helix Angle
30°
Flute Type
Spiral
Description
End Mill, Ball End Center Cutting Single End Standard Length, Series: 330MC, 3/16 in Diameter Cutter, 2 in Overall Length, 5/8 in Length of Cut, 4 Flutes, Spiral Flute, 3/16 in Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, 1-3/8 in Shank Length, Solid Submicron Carbide, TiCN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.