
End Mill, Ball End Center Cutting Single End Standard Length, Series: 330MC
Mfr # 18274
Zoro # G716071100
product price: $52.75
/eaKey Features
Length of Cut
1 in
End Mill Material
Solid Submicron Carbide
Helix Angle
30°
Cutting Direction
Right Hand
Finish
TiCN Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
18274
Zoro #
G716071100
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
1 in
Overall Length
2-3/4 in
Shank Length
1-3/4 in
Details
End Mill Material
Solid Submicron Carbide
Helix Angle
30°
Cutting Direction
Right Hand
Finish
TiCN Coated
Number of Flutes
4
Flute Type
Spiral
Description
End Mill, Ball End Center Cutting Single End Standard Length, Series: 330MC, 7/16 in Diameter Cutter, 2-3/4 in Overall Length, 1 in Length of Cut, 4 Flutes, Spiral Flute, 7/16 in Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, 1-3/4 in Shank Length, Solid Submicron Carbide, TiCN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.