
End Mill, Ball End Center Cutting Single End Standard Length, Series: 930MA
Mfr # 48067
Zoro # G016076638
product price: $23.95
/eaKey Features
End Mill Material
Solid Submicron Carbide
Overall Length
50 mm
Cutting Direction
Right Hand
Number of Flutes
4
Finish
TiALN Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48067
Zoro #
G016076638
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
50 mm
Length of Cut
12 mm
Shank Length
38 mm
Details
End Mill Material
Solid Submicron Carbide
Cutting Direction
Right Hand
Number of Flutes
4
Finish
TiALN Coated
Helix Angle
30°
Flute Type
Spiral
Description
End Mill, Ball End Center Cutting Single End Standard Length, Series: 930MA, 3.5 mm Cutter Dia, 50 mm Overall Length, 12 mm Length of Cut, 4 Flutes, Spiral Flute, 4 mm Shank Dia, Right Hand Cutting, 30 deg Helix Angle, 38 mm Shank Length, Solid Submicron Carbide, TiALN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.