Zoro Homepage

End Mill, Ball End Center Cutting Single End Standard Length, Series: 930MA

  • Mfr # 48207

  • Zoro # G816076920


product price: $249.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Cutting Direction
Right Hand
Overall Length
101 mm
Length of Cut
38 mm
Helix Angle
30°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48207
Zoro #
G816076920
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
101 mm
Length of Cut
38 mm
Shank Length
63 mm

Details

Number of Flutes
4
Cutting Direction
Right Hand
Helix Angle
30°
Finish
TiALN Coated
End Mill Material
Solid Submicron Carbide
Flute Type
Spiral

Description

End Mill, Ball End Center Cutting Single End Standard Length, Series: 930MA, 20 mm Diameter Cutter, 101 mm Overall Length, 38 mm Length of Cut, 4 Flutes, Spiral Flute, 20 mm Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, 63 mm Shank Length, Solid Submicron Carbide, TiALN Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.