
End Mill, Ball End Center Cutting Single End Standard Length, Series: 930MA, 5 mm Cutter Dia
Mfr # 48097
Zoro # G516076558
product price: $32.15
/eaKey Features
Overall Length
63 mm
End Mill Material
Solid Submicron Carbide
Number of Flutes
4
Helix Angle
30°
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48097
Zoro #
G516076558
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
63 mm
Length of Cut
16 mm
Shank Length
47 mm
Details
End Mill Material
Solid Submicron Carbide
Number of Flutes
4
Helix Angle
30°
Cutting Direction
Right Hand
Finish
TiALN Coated
Flute Type
Spiral
Description
End Mill, Ball End Center Cutting Single End Standard Length, Series: 930MA, 5 mm Cutter Dia, 63 mm Overall Length, 16 mm Length of Cut, 4 Flutes, Spiral Flute, 5 mm Shank Dia, Right Hand Cutting, 30 deg Helix Angle, 47 mm Shank Length, Solid Submicron Carbide, TiALN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.