End Mill, Ball End Center Cutting Single End Standard Length, Series: D503, 16 mm Cutter Dia

  • Mfr # 48187

  • Zoro # G516076862


product price: $128.99
/ea
Free Shipping & Returns

Key Features

End Mill Material
Solid Submicron Carbide
Finish
TiALN Coated
Helix Angle
30°
Cutting Direction
Right Hand
Length of Cut
38 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48187
Zoro #
G516076862
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
38 mm
Overall Length
88 mm
Shank Length
50 mm

Details

End Mill Material
Solid Submicron Carbide
Finish
TiALN Coated
Helix Angle
30°
Cutting Direction
Right Hand
Number of Flutes
4
Flute Type
Spiral

Description

End Mill, Ball End Center Cutting Single End Standard Length, Series: D503, 16 mm Cutter Dia, 88 mm Overall Length, 38 mm Length of Cut, 4 Flutes, Spiral Flute, 16 mm Shank Dia, Right Hand Cutting, 30 deg Helix Angle, 50 mm Shank Length, Solid Submicron Carbide, TiALN Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.