Zoro Homepage

End Mill, Ball End Center Cutting Single End Standard Length, Series: DGR493

  • Mfr # 47207

  • Zoro # G316075805


product price: $249.99
/ea
Free Shipping & Returns

Key Features

Finish
TiALN Coated
Cutting Direction
Right Hand
Length of Cut
38 mm
Helix Angle
30°
Overall Length
100 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
47207
Zoro #
G316075805
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
38 mm
Overall Length
100 mm
Shank Length
62 mm

Details

Finish
TiALN Coated
Cutting Direction
Right Hand
Helix Angle
30°
End Mill Material
Solid Submicron Carbide
Number of Flutes
2
Flute Type
Spiral

Description

End Mill, Ball End Center Cutting Single End Standard Length, Series: DGR493, 20 mm Cutter Dia, 100 mm Overall Length, 38 mm Length of Cut, 2 Flutes, Spiral Flute, 20 mm Shank Dia, Right Hand Cutting, 30 deg Helix Angle, 62 mm Shank Length, Solid Submicron Carbide, TiALN Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.