Shop GARR TOOL
See all product information
Create Account
End Mill, Ball End Center Cutting Single End Standard Length, Series: VT-SFT TC
- Mfr # 17027
- Zoro # G116068557
product price:Â
$
26.99
/ea
Key Features
End Mill Material
Solid Submicron Carbide
Number of Flutes
3
Length of Cut
1/8 in
Helix Angle
30 Degrees
Cutting Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 17027
- Zoro #
- G116068557
- UPC #
- -
- Country of Origin
- United States
- End Mill Material
- Solid Submicron Carbide
- Number of Flutes
- 3
- Helix Angle
- 30 Degrees
- Cutting Direction
- Right Hand
- Finish
- TiALN Coated
- Flute Type
- Spiral
Dimensions
- Length of Cut
- 1/8 in
- Overall Length
- 1-1/2 in
- Shank Length
- 1-3/8 in
Description
End Mill, Ball End Center Cutting Single End Standard Length, Series: VT-SFT TC, 3/64 in Cutter Dia, 1-1/2 in Overall Length, 1/8 in Length of Cut, 3 Flutes, Spiral Flute, 1/8 in Shank Dia, Right Hand Cutting, 30 deg Helix Angle, 1-3/8 in Shank Length, Solid Submicron Carbide, TiALN Coated
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.