End Mill, Ball End Center Cutting Single End Stub Length, Series: 180M, 3/8 in Cutter Dia

  • Mfr # 3110

  • Zoro # G916067576


product price: $36.15
/ea

Key Features

End Mill Material
Solid Submicron Carbide
Overall Length
2 in
Number of Flutes
2
Shank Type
Plain/Round
Helix Angle
30°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3110
Zoro #
G916067576
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2 in
Length of Cut
5/8 in
Shank Length
1-3/8 in

Details

End Mill Material
Solid Submicron Carbide
Number of Flutes
2
Shank Type
Plain/Round
Helix Angle
30°
Cutting Direction
Right Hand
Finish
Uncoated
Flute Type
Spiral

Description

End Mill, Ball End Center Cutting Single End Stub Length, Series: 180M, 3/8 in Cutter Dia, 2 in Overall Length, 5/8 in Length of Cut, 2 Flutes, Spiral Flute, 3/8 in Shank Dia, Right Hand Cutting, 30 deg Helix Angle, Plain/Round Shank, 1-3/8 in Shank Length, Solid Submicron Carbide, Uncoated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.