
End Mill, Ball End Center Cutting Single End Stub Length, Series: 180MA, 1/16 in Cutter Dia
Mfr # 3037
Zoro # G316077199
product price: $15.25
/eaKey Features
Shank Type
Plain/Round
Length of Cut
1/8 in
Finish
TiALN Coated
Helix Angle
30°
End Mill Material
Solid Submicron Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3037
Zoro #
G316077199
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
1/8 in
Overall Length
1-1/2 in
Shank Length
1-3/8 in
Details
Shank Type
Plain/Round
Finish
TiALN Coated
Helix Angle
30°
End Mill Material
Solid Submicron Carbide
Number of Flutes
2
Cutting Direction
Right Hand
Flute Type
Spiral
Description
End Mill, Ball End Center Cutting Single End Stub Length, Series: 180MA, 1/16 in Cutter Dia, 1-1/2 in Overall Length, 1/8 in Length of Cut, 2 Flutes, Spiral Flute, 1/8 in Shank Dia, Right Hand Cutting, 30 deg Helix Angle, Plain/Round Shank, 1-3/8 in Shank Length, Solid Submicron Carbide, TiALN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.