Zoro Homepage

End Mill, Ball End Center Cutting Single End Stub Length, Series: 190M

  • Mfr # 4040

  • Zoro # G916068580


product price: $12.65
/ea

Key Features

Finish
Uncoated
Cutting Direction
Right Hand
Shank Type
Plain/Round
Overall Length
1-1/2 in
Number of Flutes
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4040
Zoro #
G916068580
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1-1/2 in
Length of Cut
3/16 in
Shank Length
1-5/16 in

Details

Finish
Uncoated
Cutting Direction
Right Hand
Shank Type
Plain/Round
Number of Flutes
4
Helix Angle
30°
End Mill Material
Solid Submicron Carbide
Flute Type
Spiral

Description

End Mill, Ball End Center Cutting Single End Stub Length, Series: 190M, 3/32 in Diameter Cutter, 1-1/2 in Overall Length, 3/16 in Length of Cut, 4 Flutes, Spiral Flute, 1/8 in Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Plain/Round Shank, 1-5/16 in Shank Length, Solid Submicron Carbide, Uncoated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.