Zoro Homepage

End Mill, Ball End Center Cutting Single End Stub Length, Series: 190MA

  • Mfr # 4137

  • Zoro # G916068290


product price: $71.69
/ea

Key Features

End Mill Material
Solid Submicron Carbide
Finish
TiALN Coated
Overall Length
2-1/2 in
Number of Flutes
4
Helix Angle
30°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4137
Zoro #
G916068290
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Length of Cut
5/8 in
Shank Length
1-7/8 in

Details

End Mill Material
Solid Submicron Carbide
Finish
TiALN Coated
Number of Flutes
4
Helix Angle
30°
Shank Type
Plain/Round
Cutting Direction
Right Hand
Flute Type
Spiral

Description

End Mill, Ball End Center Cutting Single End Stub Length, Series: 190MA, 1/2 in Diameter Cutter, 2-1/2 in Overall Length, 5/8 in Length of Cut, 4 Flutes, Spiral Flute, 1/2 in Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Plain/Round Shank, 1-7/8 in Shank Length, Solid Submicron Carbide, TiALN Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.