
End Mill, Ball End Center Cutting Single End Stub Length, Series: 980MA, 2.5 mm Cutter Dia
Mfr # 3547
Zoro # G916067132
product price: $15.25
/eaKey Features
Shank Type
Plain/Round
End Mill Material
Solid Submicron Carbide
Helix Angle
30°
Length of Cut
5 mm
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3547
Zoro #
G916067132
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
5 mm
Overall Length
38 mm
Shank Length
33 mm
Details
Shank Type
Plain/Round
End Mill Material
Solid Submicron Carbide
Helix Angle
30°
Cutting Direction
Right Hand
Finish
TiALN Coated
Number of Flutes
2
Flute Type
Spiral
Description
End Mill, Ball End Center Cutting Single End Stub Length, Series: 980MA, 2.5 mm Cutter Dia, 38 mm Overall Length, 5 mm Length of Cut, 2 Flutes, Spiral Flute, 3 mm Shank Dia, Right Hand Cutting, 30 deg Helix Angle, Plain/Round Shank, 33 mm Shank Length, Solid Submicron Carbide, TiALN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.