
End Mill, Ball End Center Cutting Single End Stub Length, Series: 980MA, 4 mm Cutter Dia
Mfr # 3577
Zoro # G316067947
product price: $20.69
/eaKey Features
Number of Flutes
2
Overall Length
38 mm
Finish
TiALN Coated
Length of Cut
8 mm
Shank Type
Plain/Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3577
Zoro #
G316067947
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
38 mm
Length of Cut
8 mm
Shank Length
30 mm
Details
Number of Flutes
2
Finish
TiALN Coated
Shank Type
Plain/Round
Cutting Direction
Right Hand
Helix Angle
30°
End Mill Material
Solid Submicron Carbide
Flute Type
Spiral
Description
End Mill, Ball End Center Cutting Single End Stub Length, Series: 980MA, 4 mm Cutter Dia, 38 mm Overall Length, 8 mm Length of Cut, 2 Flutes, Spiral Flute, 3 mm Shank Dia, Right Hand Cutting, 30 deg Helix Angle, Plain/Round Shank, 30 mm Shank Length, Solid Submicron Carbide, TiALN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.