
End Mill, Ball End Center Cutting Single End Stub Length, Series: 990M, 1 mm Cutter Dia
Mfr # 4510
Zoro # G916068177
product price: $19.15
/eaKey Features
End Mill Material
Solid Submicron Carbide
Shank Type
Plain/Round
Helix Angle
30°
Overall Length
38 mm
Finish
Uncoated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4510
Zoro #
G916068177
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
38 mm
Length of Cut
2 mm
Shank Length
36 mm
Details
End Mill Material
Solid Submicron Carbide
Shank Type
Plain/Round
Helix Angle
30°
Finish
Uncoated
Number of Flutes
4
Cutting Direction
Right Hand
Flute Type
Spiral
Description
End Mill, Ball End Center Cutting Single End Stub Length, Series: 990M, 1 mm Cutter Dia, 38 mm Overall Length, 2 mm Length of Cut, 4 Flutes, Spiral Flute, 3 mm Shank Dia, Right Hand Cutting, 30 deg Helix Angle, Plain/Round Shank, 36 mm Shank Length, Solid Submicron Carbide, Uncoated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.