Shop GARR TOOL
See all product information
Create Account
End Mill, Ball End Center Cutting Single End Stub Length, Series: 990MA, 4.5 mm Cutter Dia
- Mfr # 4587
- Zoro # G516068812
product price:Â
$
35.35
/ea
Key Features
End Mill Material
Solid Submicron Carbide
Number of Flutes
4
Length of Cut
9.5 mm
Helix Angle
30 Degrees
Shank Type
Plain/Round
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4587
- Zoro #
- G516068812
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length of Cut
- 9.5 mm
- Overall Length
- 50 mm
- Shank Length
- 40.5 mm
Details
- End Mill Material
- Solid Submicron Carbide
- Number of Flutes
- 4
- Helix Angle
- 30 Degrees
- Shank Type
- Plain/Round
- Cutting Direction
- Right Hand
- Finish
- TiALN Coated
- Flute Type
- Spiral
Description
End Mill, Ball End Center Cutting Single End Stub Length, Series: 990MA, 4.5 mm Cutter Dia, 50 mm Overall Length, 9.5 mm Length of Cut, 4 Flutes, Spiral Flute, 5 mm Shank Dia, Right Hand Cutting, 30 deg Helix Angle, Plain/Round Shank, 40.5 mm Shank Length, Solid Submicron Carbide, TiALN Coated
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.