Zoro Homepage

End Mill, Ball End Center Cutting Single End Stub Length, Series: 990MA

  • Mfr # 4547

  • Zoro # G616068873


product price: $16.79
/ea

Key Features

End Mill Material
Solid Submicron Carbide
Length of Cut
5 mm
Cutting Direction
Right Hand
Number of Flutes
4
Helix Angle
30°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4547
Zoro #
G616068873
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
5 mm
Overall Length
38 mm
Shank Length
33 mm

Details

End Mill Material
Solid Submicron Carbide
Cutting Direction
Right Hand
Number of Flutes
4
Helix Angle
30°
Shank Type
Plain/Round
Finish
TiALN Coated
Flute Type
Spiral

Description

End Mill, Ball End Center Cutting Single End Stub Length, Series: 990MA, 2.5 mm Diameter Cutter, 38 mm Overall Length, 5 mm Length of Cut, 4 Flutes, Spiral Flute, 3 mm Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Plain/Round Shank, 33 mm Shank Length, Solid Submicron Carbide, TiALN Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.