
End Mill, Ball End Center Cutting Single End Stub Length, Series: 990MA, 8 mm Diameter Cutter
Mfr # 4627
Zoro # G616068644
product price: $34.99
/eaKey Features
Shank Type
Plain/Round
Helix Angle
30°
Length of Cut
12 mm
Overall Length
50 mm
End Mill Material
Solid Submicron Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4627
Zoro #
G616068644
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
12 mm
Overall Length
50 mm
Shank Length
38 mm
Details
Shank Type
Plain/Round
Helix Angle
30°
End Mill Material
Solid Submicron Carbide
Cutting Direction
Right Hand
Finish
TiALN Coated
Number of Flutes
4
Flute Type
Spiral
Description
End Mill, Ball End Center Cutting Single End Stub Length, Series: 990MA, 8 mm Diameter Cutter, 50 mm Overall Length, 12 mm Length of Cut, 4 Flutes, Spiral Flute, 8 mm Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Plain/Round Shank, 38 mm Shank Length, Solid Submicron Carbide, TiALN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.