
End Mill, Ball End Center Cutting Single End Stub Length, Series: NCAI-GX-ISO-2, 5XD
Mfr # 3060
Zoro # G916077513
product price: $17.29
/eaKey Features
Length of Cut
5/16 in
Overall Length
2 in
Helix Angle
30°
Cutting Direction
Right Hand
Shank Type
Plain/Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3060
Zoro #
G916077513
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
5/16 in
Overall Length
2 in
Shank Length
1-11/16 in
Details
Helix Angle
30°
Cutting Direction
Right Hand
Shank Type
Plain/Round
Number of Flutes
2
Finish
Uncoated
End Mill Material
Solid Submicron Carbide
Flute Type
Spiral
Description
End Mill, Ball End Center Cutting Single End Stub Length, Series: NCAI-GX-ISO-2,5XD, 5/32 in Cutter Dia, 2 in Overall Length, 5/16 in Length of Cut, 2 Flutes, Spiral Flute, 3/16 in Shank Dia, Right Hand Cutting, 30 deg Helix Angle, Plain/Round Shank, 1-11/16 in Shank Length, Solid Submicron Carbide, Uncoated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.