
End Mill, Ball End Center Cutting Standard Length, 25/64 in Cutter Dia
Mfr # 17240
Zoro # G016069289
product price: $56.19
/eaKey Features
End Mill Material
Submicron Solid Carbide
Number of Flutes
3
Length of Cut
7/8 in
Overall Length
2-3/4 in
Finish
Uncoated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
17240
Zoro #
G016069289
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
7/8 in
Overall Length
2-3/4 in
Details
End Mill Material
Submicron Solid Carbide
Number of Flutes
3
Finish
Uncoated
Helix Angle
30°
Cutting Direction
Right Hand
Flute Type
Helix
Description
End Mill, Ball End Center Cutting Standard Length, 25/64 in Cutter Dia, 2-3/4 in Overall Length, 7/8 in Length of Cut, 3 Flutes, Helix Flute, 7/16 in Shank Dia, Right Hand Cutting, 30 deg Helix Angle, Submicron Solid Carbide, Uncoated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.