End Mill, Ball End Center Cutting Standard Length, Series: 1325, 27/64 in Cutter Dia

  • Mfr # 17264

  • Zoro # G516069970


product price:  $38.59
/ea

Key Features

Number of Flutes
3
Finish
TiCN Coated
End Mill Material
Submicron Solid Carbide
Length of Cut
7/8 in
Overall Length
2-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
17264
Zoro #
G516069970
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
7/8 in
Overall Length
2-3/4 in

Details

Number of Flutes
3
Finish
TiCN Coated
End Mill Material
Submicron Solid Carbide
Helix Angle
30°
Cutting Direction
Right Hand
Flute Type
Helix

Description

End Mill, Ball End Center Cutting Standard Length, Series: 1325, 27/64 in Cutter Dia, 2-3/4 in Overall Length, 7/8 in Length of Cut, 3 Flutes, Helix Flute, 7/16 in Shank Dia, Right Hand Cutting, 30 deg Helix Angle, Submicron Solid Carbide, TiCN Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.