
End Mill, Ball End Center Cutting Standard Length, Series: 1535, 1/32 in Cutter Dia
Mfr # 15018
Zoro # G616076113
product price: $120.99
/ea
Free Shipping & Returns
Key Features
Number of Flutes
4
Cutting Direction
Right Hand
Length of Cut
0.093 in
Overall Length
1-1/2 in
Finish
Crystalline Diamond Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
15018
Zoro #
G616076113
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
0.093 in
Overall Length
1-1/2 in
Details
Number of Flutes
4
Cutting Direction
Right Hand
Finish
Crystalline Diamond Coated
End Mill Material
Grade C-2 Solid Carbide
Helix Angle
30°
Flute Type
Helix
Description
End Mill, Ball End Center Cutting Standard Length, Series: 1535, 1/32 in Cutter Dia, 1-1/2 in Overall Length, 0.093 in Length of Cut, 4 Flutes, Helix Flute, 1/8 in Shank Dia, Right Hand Cutting, 30 deg Helix Angle, Grade C-2 Solid Carbide, Crystalline Diamond Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.