End Mill, Ball End Center Cutting Standard Length, Series: 310D, 3/4 in Cutter Dia

  • Mfr # 18358

  • Zoro # G116071618


product price: $690.99
/ea
Free Shipping & Returns

Key Features

Helix Angle
30°
End Mill Material
Grade C-2 Solid Carbide
Finish
Crystalline Diamond Coated
Number of Flutes
4
Length of Cut
1-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18358
Zoro #
G116071618
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
1-1/2 in
Overall Length
4 in

Details

Helix Angle
30°
End Mill Material
Grade C-2 Solid Carbide
Finish
Crystalline Diamond Coated
Number of Flutes
4
Cutting Direction
Right Hand
Flute Type
Helix

Description

End Mill, Ball End Center Cutting Standard Length, Series: 310D, 3/4 in Cutter Dia, 4 in Overall Length, 1-1/2 in Length of Cut, 4 Flutes, Helix Flute, 3/4 in Shank Dia, Right Hand Cutting, 30 deg Helix Angle, Grade C-2 Solid Carbide, Crystalline Diamond Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.