
End Mill, Ball End Center Cutting Standard Length, Series: 323M, 3/16 in Cutter Dia
Mfr # 17110
Zoro # G816068796
product price: $19.65
/eaKey Features
Overall Length
2 in
Length of Cut
5/8 in
Number of Flutes
3
End Mill Material
Solid Submicron Carbide
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
17110
Zoro #
G816068796
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2 in
Length of Cut
5/8 in
Shank Length
1-3/8 in
Details
Number of Flutes
3
End Mill Material
Solid Submicron Carbide
Cutting Direction
Right Hand
Helix Angle
30°
Finish
Uncoated
Flute Type
Spiral
Description
End Mill, Ball End Center Cutting Standard Length, Series: 323M, 3/16 in Cutter Dia, 2 in Overall Length, 5/8 in Length of Cut, 3 Flutes, Spiral Flute, 3/16 in Shank Dia, Right Hand Cutting, 30 deg Helix Angle, 1-3/8 in Shank Length, Solid Submicron Carbide, Uncoated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.