
End Mill, Ball End Center Cutting Standard Length, Series: 323M, 5/64 in Cutter Dia
Mfr # 17040
Zoro # G416068424
product price: $15.59
/eaKey Features
Helix Angle
30°
Length of Cut
1/4 in
Overall Length
1-1/2 in
Cutting Direction
Right Hand
Finish
Uncoated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
17040
Zoro #
G416068424
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
1/4 in
Overall Length
1-1/2 in
Shank Length
1-1/4 in
Details
Helix Angle
30°
Cutting Direction
Right Hand
Finish
Uncoated
Number of Flutes
3
End Mill Material
Solid Submicron Carbide
Flute Type
Spiral
Description
End Mill, Ball End Center Cutting Standard Length, Series: 323M, 5/64 in Cutter Dia, 1-1/2 in Overall Length, 1/4 in Length of Cut, 3 Flutes, Spiral Flute, 1/8 in Shank Dia, Right Hand Cutting, 30 deg Helix Angle, 1-1/4 in Shank Length, Solid Submicron Carbide, Uncoated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.