
End Mill, Ball End Center Cutting Standard Length, Series: 323MA, 11/64 in Diameter Cutter
Mfr # 17107
Zoro # G116068816
product price: $22.99
/eaKey Features
Overall Length
2 in
End Mill Material
Submicron Solid Carbide
Number of Flutes
3
Length of Cut
9/16 in
Finish
TiAlN Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
17107
Zoro #
G116068816
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2 in
Length of Cut
9/16 in
Details
End Mill Material
Submicron Solid Carbide
Number of Flutes
3
Finish
TiAlN Coated
Cutting Direction
Right Hand
Helix Angle
30°
Flute Type
Helix
Description
End Mill, Ball End Center Cutting Standard Length, Series: 323MA, 11/64 in Diameter Cutter, 2 in Overall Length, 9/16 in Length of Cut, 3 Flutes, Helix Flute, 3/16 in Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Submicron Solid Carbide, TiAlN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.