
End Mill, Ball End Center Cutting Standard Length, Series: 323MA, 29/64 in Cutter Dia
Mfr # 17287
Zoro # G416069964
product price: $84.19
/ea
Free Shipping & Returns
Key Features
End Mill Material
Submicron Solid Carbide
Overall Length
3 in
Number of Flutes
3
Cutting Direction
Right Hand
Finish
TiAlN Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
17287
Zoro #
G416069964
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
3 in
Length of Cut
1 in
Details
End Mill Material
Submicron Solid Carbide
Number of Flutes
3
Cutting Direction
Right Hand
Finish
TiAlN Coated
Helix Angle
30°
Flute Type
Helix
Description
End Mill, Ball End Center Cutting Standard Length, Series: 323MA, 29/64 in Cutter Dia, 3 in Overall Length, 1 in Length of Cut, 3 Flutes, Helix Flute, 1/2 in Shank Dia, Right Hand Cutting, 30 deg Helix Angle, Submicron Solid Carbide, TiAlN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.