
End Mill, Ball End Center Cutting Standard Length, Series: 323MA, 5/8 in Cutter Dia
Mfr # 17337
Zoro # G416070014
product price: $129.99
/ea
Free Shipping & Returns
Key Features
Helix Angle
30°
End Mill Material
Submicron Solid Carbide
Length of Cut
1-1/4 in
Cutting Direction
Right Hand
Finish
TiAlN Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
17337
Zoro #
G416070014
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
1-1/4 in
Overall Length
3-1/2 in
Details
Helix Angle
30°
End Mill Material
Submicron Solid Carbide
Cutting Direction
Right Hand
Finish
TiAlN Coated
Number of Flutes
3
Flute Type
Helix
Description
End Mill, Ball End Center Cutting Standard Length, Series: 323MA, 5/8 in Cutter Dia, 3-1/2 in Overall Length, 1-1/4 in Length of Cut, 3 Flutes, Helix Flute, 5/8 in Shank Dia, Right Hand Cutting, 30 deg Helix Angle, Submicron Solid Carbide, TiAlN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.