
End Mill, Ball End Center Cutting Standard Length, Series: 323MA, 9/64 in Cutter Dia
Mfr # 17087
Zoro # G216068150
product price: $22.99
/eaKey Features
Length of Cut
9/16 in
Overall Length
2 in
Helix Angle
30°
Finish
TiAlN Coated
End Mill Material
Submicron Solid Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
17087
Zoro #
G216068150
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
9/16 in
Overall Length
2 in
Details
Helix Angle
30°
Finish
TiAlN Coated
End Mill Material
Submicron Solid Carbide
Cutting Direction
Right Hand
Number of Flutes
3
Flute Type
Helix
Description
End Mill, Ball End Center Cutting Standard Length, Series: 323MA, 9/64 in Cutter Dia, 2 in Overall Length, 9/16 in Length of Cut, 3 Flutes, Helix Flute, 3/16 in Shank Dia, Right Hand Cutting, 30 deg Helix Angle, Submicron Solid Carbide, TiAlN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.