End Mill, Ball End Center Cutting Standard Length, Series: 323MC, 11/32 in Cutter Dia

  • Mfr # 17214

  • Zoro # G116069288


product price:  $53.95
/ea

Key Features

Helix Angle
30°
Cutting Direction
Right Hand
Length of Cut
7/8 in
Finish
TiCN Coated
Number of Flutes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
17214
Zoro #
G116069288
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
7/8 in
Overall Length
2-1/2 in

Details

Helix Angle
30°
Cutting Direction
Right Hand
Finish
TiCN Coated
Number of Flutes
3
End Mill Material
Submicron Solid Carbide
Flute Type
Helix

Description

End Mill, Ball End Center Cutting Standard Length, Series: 323MC, 11/32 in Cutter Dia, 2-1/2 in Overall Length, 7/8 in Length of Cut, 3 Flutes, Helix Flute, 3/8 in Shank Dia, Right Hand Cutting, 30 deg Helix Angle, Submicron Solid Carbide, TiCN Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.