
End Mill, Ball End Center Cutting Standard Length, Series: 323MC, 3/4 in Cutter Dia
Mfr # 17354
Zoro # G316070442
product price: $181.99
/ea
Free Shipping & Returns
Key Features
Helix Angle
30°
Cutting Direction
Right Hand
Overall Length
4 in
Length of Cut
1-1/2 in
End Mill Material
Submicron Solid Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
17354
Zoro #
G316070442
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
4 in
Length of Cut
1-1/2 in
Details
Helix Angle
30°
Cutting Direction
Right Hand
End Mill Material
Submicron Solid Carbide
Finish
TiCN Coated
Number of Flutes
3
Flute Type
Helix
Description
End Mill, Ball End Center Cutting Standard Length, Series: 323MC, 3/4 in Cutter Dia, 4 in Overall Length, 1-1/2 in Length of Cut, 3 Flutes, Helix Flute, 3/4 in Shank Dia, Right Hand Cutting, 30 deg Helix Angle, Submicron Solid Carbide, TiCN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.