
End Mill, Ball End Center Cutting Standard Length, Series: 323MC, 5/64 in Diameter Cutter
Mfr # 17044
Zoro # G116068519
product price: $18.35
/eaKey Features
Overall Length
1-1/2 in
Helix Angle
30°
Length of Cut
1/4 in
Number of Flutes
3
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
17044
Zoro #
G116068519
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
1-1/2 in
Length of Cut
1/4 in
Details
Helix Angle
30°
Number of Flutes
3
Cutting Direction
Right Hand
Finish
TiCN Coated
End Mill Material
Submicron Solid Carbide
Flute Type
Helix
Description
End Mill, Ball End Center Cutting Standard Length, Series: 323MC, 5/64 in Diameter Cutter, 1-1/2 in Overall Length, 1/4 in Length of Cut, 3 Flutes, Helix Flute, 1/8 in Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Submicron Solid Carbide, TiCN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.