
End Mill, Ball End Center Cutting Standard Length, Series: 323MC, 7/32 in Diameter Cutter
Mfr # 17134
Zoro # G016068787
product price: $31.59
/eaKey Features
Cutting Direction
Right Hand
Number of Flutes
3
Length of Cut
5/8 in
Helix Angle
30°
Finish
TiCN Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
17134
Zoro #
G016068787
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
5/8 in
Overall Length
2-1/2 in
Details
Cutting Direction
Right Hand
Number of Flutes
3
Helix Angle
30°
Finish
TiCN Coated
End Mill Material
Submicron Solid Carbide
Flute Type
Helix
Description
End Mill, Ball End Center Cutting Standard Length, Series: 323MC, 7/32 in Diameter Cutter, 2-1/2 in Overall Length, 5/8 in Length of Cut, 3 Flutes, Helix Flute, 1/4 in Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Submicron Solid Carbide, TiCN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.