
End Mill, Ball End Center Cutting Standard Length, Series: 330M, 7/8 in Cutter Dia
Mfr # 18360
Zoro # G716071605
product price: $252.99
/ea
Free Shipping & Returns
Key Features
Helix Angle
30°
Overall Length
4 in
Number of Flutes
4
Finish
Uncoated
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
18360
Zoro #
G716071605
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
4 in
Length of Cut
1-1/2 in
Shank Length
2-1/2 in
Details
Helix Angle
30°
Number of Flutes
4
Finish
Uncoated
Cutting Direction
Right Hand
End Mill Material
Solid Submicron Carbide
Flute Type
Spiral
Description
End Mill, Ball End Center Cutting Standard Length, Series: 330M, 7/8 in Cutter Dia, 4 in Overall Length, 1-1/2 in Length of Cut, 4 Flutes, Spiral Flute, 7/8 in Shank Dia, Right Hand Cutting, 30 deg Helix Angle, 2-1/2 in Shank Length, Solid Submicron Carbide, Uncoated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.