
End Mill, Ball End Center Cutting Standard Length, Series: 330MT, 3/4 in Diameter Cutter
Mfr # 18353
Zoro # G016071817
product price: $176.99
/ea
Free Shipping & Returns
Key Features
Length of Cut
1-1/2 in
Overall Length
4 in
Number of Flutes
4
End Mill Material
Solid Submicron Carbide
Finish
TiN Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
18353
Zoro #
G016071817
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
1-1/2 in
Overall Length
4 in
Shank Length
2-1/2 in
Details
Number of Flutes
4
End Mill Material
Solid Submicron Carbide
Finish
TiN Coated
Helix Angle
30°
Cutting Direction
Right Hand
Flute Type
Spiral
Description
End Mill, Ball End Center Cutting Standard Length, Series: 330MT, 3/4 in Diameter Cutter, 4 in Overall Length, 1-1/2 in Length of Cut, 4 Flutes, Spiral Flute, 3/4 in Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, 2-1/2 in Shank Length, Solid Submicron Carbide, TiN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.