
End Mill, Ball End Center Cutting Standard Length, Series: 654, 15/64 in Cutter Dia
Mfr # 17140
Zoro # G216068655
product price: $25.39
/eaKey Features
Length of Cut
3/4 in
Cutting Direction
Right Hand
Helix Angle
30°
Finish
Uncoated
End Mill Material
Solid Submicron Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
17140
Zoro #
G216068655
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
3/4 in
Overall Length
2-1/2 in
Shank Length
1-3/4 in
Details
Cutting Direction
Right Hand
Helix Angle
30°
Finish
Uncoated
End Mill Material
Solid Submicron Carbide
Number of Flutes
3
Flute Type
Spiral
Description
End Mill, Ball End Center Cutting Standard Length, Series: 654, 15/64 in Cutter Dia, 2-1/2 in Overall Length, 3/4 in Length of Cut, 3 Flutes, Spiral Flute, 1/4 in Shank Dia, Right Hand Cutting, 30 deg Helix Angle, 1-3/4 in Shank Length, Solid Submicron Carbide, Uncoated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.