Zoro Homepage

End Mill, Ball End Center Cutting Standard Length, Series: 920M, 1.5 mm Diameter Cutter

  • Mfr # 47020

  • Zoro # G416074821


product price: $17.35
/ea

Key Features

Helix Angle
30°
Overall Length
38 mm
Cutting Direction
Right Hand
Finish
Uncoated
Length of Cut
6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
47020
Zoro #
G416074821
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
38 mm
Length of Cut
6 mm
Shank Length
32 mm

Details

Helix Angle
30°
Cutting Direction
Right Hand
Finish
Uncoated
End Mill Material
Solid Submicron Carbide
Number of Flutes
2
Flute Type
Spiral

Description

End Mill, Ball End Center Cutting Standard Length, Series: 920M, 1.5 mm Diameter Cutter, 38 mm Overall Length, 6 mm Length of Cut, 2 Flutes, Spiral Flute, 3 mm Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, 32 mm Shank Length, Solid Submicron Carbide, Uncoated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.