
End Mill, Ball End Center Cutting Standard Length, Series: 920M, 20 mm Cutter Dia
Mfr # 47200
Zoro # G216075837
product price: $232.99
/ea
Free Shipping & Returns
Key Features
Length of Cut
38 mm
End Mill Material
Solid Submicron Carbide
Number of Flutes
2
Helix Angle
30°
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
47200
Zoro #
G216075837
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
38 mm
Overall Length
100 mm
Shank Length
62 mm
Details
End Mill Material
Solid Submicron Carbide
Number of Flutes
2
Helix Angle
30°
Cutting Direction
Right Hand
Finish
Uncoated
Flute Type
Spiral
Description
End Mill, Ball End Center Cutting Standard Length, Series: 920M, 20 mm Cutter Dia, 100 mm Overall Length, 38 mm Length of Cut, 2 Flutes, Spiral Flute, 20 mm Shank Dia, Right Hand Cutting, 30 deg Helix Angle, 62 mm Shank Length, Solid Submicron Carbide, Uncoated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.