Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, Ball End Center Cutting Standard Length, Series: 920M, 6 mm Diameter Cutter

  • Mfr # 47100

  • Zoro # G116075548


product price: $25.59
/ea

Key Features

Number of Flutes
2
End Mill Material
Solid Submicron Carbide
Finish
Uncoated
Cutting Direction
Right Hand
Helix Angle
30°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
47100
Zoro #
G116075548
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
63 mm
Length of Cut
19 mm
Shank Length
44 mm

Details

Number of Flutes
2
End Mill Material
Solid Submicron Carbide
Finish
Uncoated
Cutting Direction
Right Hand
Helix Angle
30°
Flute Type
Spiral

Description

End Mill, Ball End Center Cutting Standard Length, Series: 920M, 6 mm Diameter Cutter, 63 mm Overall Length, 19 mm Length of Cut, 2 Flutes, Spiral Flute, 6 mm Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, 44 mm Shank Length, Solid Submicron Carbide, Uncoated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.