
End Mill, Ball End Center Cutting Standard Length, Series: 923M, 16 mm Diameter Cutter
Mfr # 38180
Zoro # G916075281
product price: $111.99
/ea
Free Shipping & Returns
Key Features
Length of Cut
38 mm
End Mill Material
Submicron Solid Carbide
Overall Length
88 mm
Finish
Uncoated
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
38180
Zoro #
G916075281
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
38 mm
Overall Length
88 mm
Details
End Mill Material
Submicron Solid Carbide
Finish
Uncoated
Cutting Direction
Right Hand
Number of Flutes
3
Helix Angle
30°
Flute Type
Helix
Description
End Mill, Ball End Center Cutting Standard Length, Series: 923M, 16 mm Diameter Cutter, 88 mm Overall Length, 38 mm Length of Cut, 3 Flutes, Helix Flute, 16 mm Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Submicron Solid Carbide, Uncoated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.