End Mill, Ball End Center Cutting Standard Length, Series: 923MA, 14 mm Cutter Dia

  • Mfr # 38177

  • Zoro # G316075232


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Finish
TiAlN Coated
Length of Cut
32 mm
Number of Flutes
3
End Mill Material
Submicron Solid Carbide
Helix Angle
30°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38177
Zoro #
G316075232
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
32 mm
Overall Length
88 mm

Details

Finish
TiAlN Coated
Number of Flutes
3
End Mill Material
Submicron Solid Carbide
Helix Angle
30°
Cutting Direction
Right Hand
Flute Type
Helix

Description

End Mill, Ball End Center Cutting Standard Length, Series: 923MA, 14 mm Cutter Dia, 88 mm Overall Length, 32 mm Length of Cut, 3 Flutes, Helix Flute, 14 mm Shank Dia, Right Hand Cutting, 30 deg Helix Angle, Submicron Solid Carbide, TiAlN Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.