
End Mill, Ball End Center Cutting Standard Length, Series: 923MA, 22 mm Cutter Dia
Mfr # 38217
Zoro # G116075623
product price: $288.99
/ea
Free Shipping & Returns
Key Features
Length of Cut
38 mm
End Mill Material
Submicron Solid Carbide
Number of Flutes
3
Finish
TiAlN Coated
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
38217
Zoro #
G116075623
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
38 mm
Overall Length
100 mm
Details
End Mill Material
Submicron Solid Carbide
Number of Flutes
3
Finish
TiAlN Coated
Cutting Direction
Right Hand
Helix Angle
30°
Flute Type
Helix
Description
End Mill, Ball End Center Cutting Standard Length, Series: 923MA, 22 mm Cutter Dia, 100 mm Overall Length, 38 mm Length of Cut, 3 Flutes, Helix Flute, 22 mm Shank Dia, Right Hand Cutting, 30 deg Helix Angle, Submicron Solid Carbide, TiAlN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.